Zoro Homepage

Nessa 5 Light Chandelier 38 In. Vintage Brass

  • Mfr # 374-38-VB

  • Zoro # G615449642


product price: $4,887.00
/ea
Free Shipping & Returns

Key Features

Height
54 in
Includes
Fixture, Hardware
Standards
UL Damp
Shade Material
Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374-38-VB
Zoro #
G615449642
UPC #
197292057451
Country of Origin
China

Dimensions

Height
54 in
Width
38 in
Length
38 in
Chain Length
72 in
Canopy Width
27.5 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Vintage Brass
Includes
Fixture, Hardware
Standards
UL Damp
Shade Material
Glass
Voltage
120V
Bulb Included
No
Material
Brass
Bulb Shape
E26 Medium Base
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
5
Designer
Corbett Standard

Description

Drawing inspiration from the opulence of the 1930s, this fixture is comprised of seeded glass orbs suspended by chunky Vintage Brass chains. The uniquely colored and swirled glass, coupled with the vintage-inspired forms creates a stunning fixture with high decorative flair. Nessa glimmers with warmth, whether as a chandelier or a pendant light in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.