Zoro Homepage

Recoil 14 Light Chandelier 48.5 In. Textured Antique Silver Leaf

  • Mfr # 191-415

  • Zoro # G415448548


product price: $1,569.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
48.5 in
Standards
UL Dry
Voltage
120V
Bulb Included
No
Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-415
Zoro #
G415448548
UPC #
782042846555
Country of Origin
Philippines

Dimensions

Width
48.5 in
Length
48.5 in
Height
7 in
Canopy Width
9.75 in

Details

Item
Chandelier
Fixture Wattage
50W
Finish
Textured Antique Silver Leaf
Standards
UL Dry
Voltage
120V
Bulb Included
No
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Shade Color
Faceted Smoke Diffuser
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Bulb Shape
G9
Socket Count
14
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.