Drilling Hammer, 2.5 lb. Head, 10 in. Solid-Core Fiberglass Handle
- Mfr # DH82003
- Zoro # G422919567
product price:Â
$
34.99
/ea
Key Features
Handle Material
Fiberglass
Head Length
3.58 in
Handle Length
10 in
Color
Red
Head Width
1.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH82003
- Zoro #
- G422919567
- UPC #
- 038313820039
- Country of Origin
- India
- Item
- Hammer
- Handle Material
- Fiberglass
- Color
- Red
Dimensions
- Head Length
- 3.58 in
- Handle Length
- 10 in
- Head Width
- 1.37 in
Description
The DH82003 Drilling Hammer features a 2.5 lb. recycled-steel head and 10 in. solid-core fiberglass handle. This club hammer is ideal for small demolition and masonry projects. The recycled-steel head is crafted with sustainability in mind, while delivering the durability and performance needed to withstand heavy use. The hammer's forged alloy and carbon steel head enhances its durability, making it perfect for demanding tasks. Coupled with induction hardened and tempered steel, this small sledge hammer can withstand extreme stress without deforming. The fitted shock absorbent grip provides superior comfort and reduces hand fatigue during prolonged use. With a sturdy yet lightweight solid-core fiberglass handle, this 2.5 lb. drilling hammer is both reliable and comfortable to hold.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.