Shop CORONA TOOLS
See all product information
Create Account
Drilling Hammer, 3 lb. Head, 10 in. Hickory Wood Handle
- Mfr # DH81003
- Zoro # G722919496
product price:Â
$
32.99
/ea
Key Features
Handle Material
Wood
Handle Length
10 in
Head Length
3.58 in
Handle Wood Type
Hickory
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH81003
- Zoro #
- G722919496
- UPC #
- 038313810030
- Country of Origin
- India
- Item
- Hammer
- Handle Material
- Wood
- Handle Wood Type
- Hickory
- Color
- Red
Dimensions
- Handle Length
- 10 in
- Head Length
- 3.58 in
- Head Width
- 1.77 in
Description
The DH81003 Drilling Hammer features a 3 lb. recycled-steel head and 10 in. hickory wood handle, ideal for small demolition and masonry projects. Made from recycled steel, the club hammer is manufactured with sustainability in mind, providing strength and durability for heavy use. The forged alloy/carbon steel head enhances performance and resists wear, while the induction hardened and tempered design of this 3 lb. drilling hammer increases strength and toughness to withstand extreme stress and impact. The 10 in. hickory wood handle provides a comfortable grip, ensuring control during use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.