Shop CORONA TOOLS
See all product information
Create Account
Engineer Hammer, 2 lb. Head, 14 in. Solid-Core Fiberglass Handle
- Mfr # EH82002
- Zoro # G322919537
product price:Â
$
37.99
/ea
Key Features
Handle Material
Fiberglass
Head Length
7.75 in
Color
Red
Head Width
1.18 in
Handle Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH82002
- Zoro #
- G322919537
- UPC #
- 038313182007
- Country of Origin
- India
- Item
- Hammer
- Handle Material
- Fiberglass
- Color
- Red
Dimensions
- Head Length
- 7.75 in
- Head Width
- 1.18 in
- Handle Length
- 14 in
Description
The EH82002 Engineer Hammer features a 2 lb. recycled-steel head and 14 in. solid-core fiberglass handle, ideal for construction tasks. The recycled-steel head is not only durable but also manufactured with sustainability in mind, offering a robust performance for heavy-duty applications. The solid-core fiberglass handle is designed to absorb shock, enhancing comfort while reducing hand fatigue during prolonged use. Forged from alloy/carbon steel, the head is built to withstand heavy use and resist wear, making this 2 lb. engineer hammer perfect for demanding tasks. Additionally, the induction-hardened and tempered qualities increase strength and toughness, enabling the engineering hammer to handle extreme stress and impact without deforming.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.