Engineer Hammer, 4 lb. Head, 16 in. Hickory Wood Handle
- Mfr # EH81004
- Zoro # G422919604
product price:Â
$
39.99
/ea
Key Features
Handle Material
Wood
Head Length
6.1 in
Head Width
1.85 in
Handle Wood Type
Hickory
Handle Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH81004
- Zoro #
- G422919604
- UPC #
- 038313181048
- Country of Origin
- India
- Item
- Hammer
- Handle Material
- Wood
- Handle Wood Type
- Hickory
- Color
- Red
Dimensions
- Head Length
- 6.1 in
- Head Width
- 1.85 in
- Handle Length
- 16 in
Description
The EH81004 Engineer Hammer features a 4 lb. recycled-steel head and 16 in. hickory wood handle, providing durability and strength for heavy-duty tasks. The head is forged from recycled steel, making it not only robust but also environmentally conscious, as it is manufactured with sustainability in mind. This 4 lb. engineer hammer is perfect for tasks that require precision and power, thanks to its induction hardened and tempered head that resists wear and deformation. The hickory wood handle offers a comfortable grip, reducing user fatigue and ensuring control during use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.