Shop CORONA TOOLS
See all product information
Create Account
Engineer Hammer, 4 lb. Head, 14 in. Solid-Core Fiberglass Handle
- Mfr # EH82004
- Zoro # G822919549
product price:Â
$
43.99
/ea
Key Features
Handle Material
Fiberglass
Handle Length
14 in
Head Length
6.22 in
Color
Red
Head Width
1.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH82004
- Zoro #
- G822919549
- UPC #
- 038313182045
- Country of Origin
- India
- Item
- Hammer
- Handle Material
- Fiberglass
- Color
- Red
Dimensions
- Handle Length
- 14 in
- Head Length
- 6.22 in
- Head Width
- 1.77 in
Description
The EH82004 Engineer Hammer features a 4 lb. recycled-steel head and a 14 in. solid-core fiberglass handle, offering comfort and control for striking tasks. The recycled steel head is forged for durability, ensuring it withstands demanding tasks while promoting sustainability. With a shock absorbent grip, this engineering hammer reduces hand fatigue during prolonged use. The induction hardened and tempered head increases strength and toughness, allowing it to handle extreme stress without deforming. Ideal for construction professionals, this 4 lb. engineer hammer promises both performance and comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.