Engineer Hammer, 2 lb. Head, 14 in. Hickory Wood Handle
- Mfr # EH81002
- Zoro # G522919573
product price:Â
$
33.99
/ea
Key Features
Handle Material
Wood
Color
Red
Head Length
5.35 in
Handle Length
14 in
Head Width
1.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH81002
- Zoro #
- G522919573
- UPC #
- 038313181024
- Country of Origin
- India
- Item
- Hammer
- Handle Material
- Wood
- Color
- Red
- Handle Wood Type
- Hickory
Dimensions
- Head Length
- 5.35 in
- Handle Length
- 14 in
- Head Width
- 1.43 in
Description
The EH81002 Engineer Hammer features a 2 lb. recycled-steel head and a 14 in. hickory wood handle, perfect for precise striking tasks. Manufactured with sustainability in mind, the recycled-steel head ensures durability and strength for demanding applications of this 2 lb. engineer hammer. The hickory wood handle offers a comfortable grip, ensuring control and precision with every swing. Designed for professionals, this engineering hammer provides reliable performance and longevity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.