Lopper, Bypass Blade, 2 in Cut Cap, Steel 3-1/2 in L Blade, Aluminum Handle, Rubber Grip

  • Mfr # AL15148

  • Zoro # G802543009


product price: $74.49
/ea

Key Features

Blade Length
3-1/2 in
Overall Length
32 in
Cutting Capacity
2 in
Blade Material
Steel
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL15148
Zoro #
G802543009
UPC #
038313151485
Country of Origin
Mexico

Dimensions

Blade Length
3-1/2 in
Overall Length
32 in

Details

Cutting Capacity
2 in
Blade Material
Steel
Handle Material
Aluminum
Grip Material
Rubber
Blade Type
Bypass
Item
Lopper
Includes
Cushion Grip
Application
Bush, Tree, Vine Prunning
Handle Color
Red
Color
Red
Blade Finish
Steel
Features
Radial Arc Bypass Blade, Shock Stop Bumper, Slant Ground Hook with Self Cleaning Sap Groove
Includes Cushioned Grip
Yes

Description

ClassicCUT Bypass Lopper, Application Bush, Tree, Vine Prunning, Blade Finish Steel, Blade Length 3 1/2 in, Blade Material Steel, Cutting Capacity 2 in, Features Radial Arc Bypass Blade, Shock Stop Bumper, Slant Ground Hook with Self Cleaning Sap Groove, Grip Material Rubber, Handle Color Red, Handle Material Aluminum, Includes Cushioned Grip Yes, Overall Length 32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.