Shop CORONA TOOLS
See all product information
Create Account
Sledge Hammer, 6 lb. Head, 30 in. Hickory Wood Handle
- Mfr # ST81006
- Zoro # G122919560
product price:Â
$
56.99
/ea
Key Features
Overall Length
30 in
Handle Material
Wood
Handle Length
30 in
Color
Red
Head Length
5.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST81006
- Zoro #
- G122919560
- UPC #
- 038313810061
- Country of Origin
- India
Dimensions
- Overall Length
- 30 in
- Handle Length
- 30 in
- Head Length
- 5.98 in
- Head Width
- 2.16 in
Details
- Item
- Hammer
- Handle Material
- Wood
- Color
- Red
- Handle Wood Type
- Hickory
Description
The ST81006 Sledge Hammer features a 6 lb. recycled-steel head paired with a 30 in. hickory wood handle, making this long handle sledge hammer an excellent choice for heavy demolition tasks such as breaking concrete, masonry, or other tough materials. The recycled-steel head is forged to enhance durability and manufactured with sustainability in mind. The hickory handle provides a natural shock-absorbing quality for comfort during extended use, while the overstrike guard protects against handle damage and absorbs impact, ensuring a longer tool life. Induction hardened and tempered, this 6 lb. sledge hammer withstands extreme stress and impact, making it a reliable companion for professionals and serious enthusiasts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.