Sledge Hammer, 12 lb. Head, 36 in. Hickory Wood Handle
- Mfr # ST81012
- Zoro # G822919525
product price:Â
$
85.49
/ea
Key Features
Overall Length
36 in
Handle Material
Wood
Head Length
7.28 in
Handle Length
36 in
Handle Wood Type
Hickory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST81012
- Zoro #
- G822919525
- UPC #
- 038313810122
- Country of Origin
- India
Dimensions
- Overall Length
- 36 in
- Head Length
- 7.28 in
- Handle Length
- 36 in
- Head Width
- 2.75 in
Details
- Item
- Hammer
- Handle Material
- Wood
- Handle Wood Type
- Hickory
- Color
- Red
Description
The ST81012 Sledge Hammer features a 12 lb. recycled-steel head and 36 in. hickory wood handle, making this long handle sledge hammer perfect for demolition tasks such as breaking concrete, masonry, and other tough materials. The head is forged from recycled steel, emphasizing sustainability while providing robust durability for demanding jobs. The induction hardened and tempered head offers superior strength and toughness, ensuring it withstands extreme stress and impact without deforming. The hickory handle is not only strong but also provides a comfortable grip for extended use. An overstrike guard is included to protect and extend the tool's lifespan while absorbing shock for safer operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.