Shop CORONA TOOLS
See all product information
Create Account
Sledge Hammer, 16 lb. Head, 36 in. Solid-Core Fiberglass Handle
- Mfr # ST82016
- Zoro # G422919581
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Handle Material
Fiberglass
Color
Red
Head Width
2.9 in
Head Length
8.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST82016
- Zoro #
- G422919581
- UPC #
- 038313820169
- Country of Origin
- India
Dimensions
- Overall Length
- 36 in
- Head Width
- 2.9 in
- Head Length
- 8.2 in
- Handle Length
- 36 in
Details
- Item
- Hammer
- Handle Material
- Fiberglass
- Color
- Red
Description
The ST82016 Sledge Hammer features a 16 lb. recycled-steel head and 36 in. solid-core fiberglass handle, making this long handle sledge hammer ideal for demolition tasks like breaking concrete, masonry or asphalt. The recycled-steel head is manufactured with sustainability in mind, combining environmental responsibility with powerful performance. The solid-core fiberglass handle sledge hammer is durable and designed to absorb shock, reducing hand fatigue during intense projects. This 16 lb. sledge hammer includes a shock absorbent grip for comfort, making it easier to work for extended periods. An overstrike guard protects the handle, extending the tool's lifespan, while the induction hardened and tempered head withstands extreme stress without deforming.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.