Short Handle Sledge Hammer, 8 lb. Head, 16 in. Solid-Core Fiberglass Handle
- Mfr # MH82008
- Zoro # G022919554
product price:Â
$
44.15
/ea
Key Features
Overall Length
16 in
Handle Material
Fiberglass
Color
Red
Head Length
6.3 in
Head Width
2.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH82008
- Zoro #
- G022919554
- UPC #
- 038313820084
- Country of Origin
- India
Dimensions
- Overall Length
- 16 in
- Head Length
- 6.3 in
- Head Width
- 2.28 in
- Handle Length
- 16 in
Details
- Item
- Hammer
- Handle Material
- Fiberglass
- Color
- Red
Description
The MH82008 Short Handle Sledge Hammer features an 8 lb. recycled-steel head and 16 in. solid-core fiberglass handle, making this construction hammer ideal for striking tasks like breaking concrete, brick, and metal. This robust, small demolition hammer is designed with a shock absorbent grip for comfort, reducing hand fatigue during prolonged use. The forged alloy/carbon steel head offers durability, while induction hardening and tempering enhance its strength and toughness, allowing it to withstand extreme stress and impact. Perfect for construction workers who need dependable tools for heavy-duty tasks, the solid-core fiberglass handle adds sturdiness without adding weight to this short sledge hammer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.