Sledge Hammer, 6 lb. Head, 36 in. Solid-Core Fiberglass Handle
- Mfr # ST82006
- Zoro # G222919583
product price:Â
$
66.49
/ea
Key Features
Overall Length
35.7 in
Handle Material
Fiberglass
Handle Length
36 in
Head Length
5.8 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST82006
- Zoro #
- G222919583
- UPC #
- 038313820060
- Country of Origin
- India
Dimensions
- Overall Length
- 35.7 in
- Handle Length
- 36 in
- Head Length
- 5.8 in
- Head Width
- 2.16 in
Details
- Item
- Hammer
- Handle Material
- Fiberglass
- Color
- Red
Description
The ST82006 Sledge Hammer boasts a 6 lb. head crafted from recycled steel, emphasizing sustainability while delivering exceptional performance. This 36 in. solid-core fiberglass handle sledge hammer is designed to withstand heavy-duty use while providing a lightweight feel for improved control. Perfect for demolition tasks involving concrete and masonry, the long handle sledge hammer includes a fitted shock absorbent grip to reduce hand fatigue and an overstrike guard to protect the handle during tough jobs. The forged alloy/carbon steel head enhances durability, while the induction hardened and tempered process increases strength and toughness, ensuring it can withstand extreme stress and impact.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.