Shop CORONA TOOLS
See all product information
Create Account
Sledge Hammer, 8 lb. Head, 30 in. Hickory Wood Handle
- Mfr # ST81008
- Zoro # G422919512
product price:Â
$
66.49
/ea
Key Features
Overall Length
30 in
Handle Material
Wood
Head Width
2.36 in
Head Length
6.49 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST81008
- Zoro #
- G422919512
- UPC #
- 038313810085
- Country of Origin
- India
Dimensions
- Overall Length
- 30 in
- Head Width
- 2.36 in
- Head Length
- 6.49 in
- Handle Length
- 30 in
Details
- Item
- Hammer
- Handle Material
- Wood
- Color
- Red
- Handle Wood Type
- Hickory
Description
The ST81008 Sledge Hammer features an 8 lb. recycled-steel head and 30 in. hickory wood handle, making this long handle sledge hammer perfect for demolition applications like breaking through concrete and masonry. The head is crafted from recycled steel, emphasizing Corona's commitment to sustainability. Its forged alloy and carbon steel construction enhances durability and performance, making it ideal for demanding tasks. The induction hardened and tempered design increases strength and toughness, allowing it to withstand extreme stress and impact without deforming. The overstrike guard protects the handle, reduces the risk of damage, extends the tool's lifespan, and absorbs shock for safer operation. With nearly a century of experience, Corona Tools provides dependable products preferred by professionals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.