Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 116484TDS
- Zoro # G623435798
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
No Arms
Seat Width
24 in
Seat Height
18 in
Seat Depth
18 in
Leg Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116484TDS
- Zoro #
- G623435798
- UPC #
- 819085015027
- Country of Origin
- United States
- Includes Arms
- No Arms
- Leg Color
- Tide
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Material
- Polyethylene
- Features
- Seat Color
- Tide
- Model Name
- Sentinel Armless Chair
- Leg Material
- Polyethylene
- Item
- Chair
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Standalone
Dimensions
- Seat Width
- 24 in
- Seat Height
- 18 in
- Seat Depth
- 18 in
- Overall Width
- 24 in
- Overall Height
- 33 in
- Overall Depth
- 24 in
- Fits Chest Size
Description
Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.