Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484BYKT
- Zoro # G223437666
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Model Name
Crew Arm Chair
Modular Component Type
Dependent
Seat Width
22 in
Assembly
Assembled
Overall Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484BYKT
- Zoro #
- G223437666
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Crew Arm Chair
- Modular Component Type
- Dependent
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Item
- Crew Chair
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Product Type
- Arm Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Burgundy
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
Dimensions
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Seat Height
- 19 in
- Overall Width
- 32 in
- Seat Depth
- 26 in
- Overall Height
- 25 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.