Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABSD
- Zoro # G823435628
product price:Â
$
2,752.99
/ea
Key Features
Overall Height
31 in
Tabletop Material
High Pressure Laminate
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Frame Color
Black
Model Name
Endurance(TM) Round Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABSD
- Zoro #
- G823435628
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Cylinder
- Standards
- ISO 22196
- Structural Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.