Anchor Table
- Mfr # 3096ADPBIG
- Zoro # G323437542
product price:Â
$
5,076.99
/ea
Key Features
Tabletop Color
Grey Nebula
Shape
Rectangle
Model Name
Anchor Table J Leg
Tabletop Material
High Pressure Laminate
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096ADPBIG
- Zoro #
- G323437542
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
- Overall Width
- 96 in
Details
- Tabletop Color
- Grey Nebula
- Shape
- Rectangle
- Model Name
- Anchor Table J Leg
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Number of Seals
- 8
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.