Anchor Table
- Mfr # 3096UDPBSE
- Zoro # G523434792
product price:Â
$
4,159.99
/ea
Key Features
Includes Game Top
No Game Top
Overall Depth
30 in
Model Name
Anchor Table U-Leg
Accepts Ballast
Ballast Not Accepted
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096UDPBSE
- Zoro #
- G523434792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 31 in
Details
- Includes Game Top
- No Game Top
- Model Name
- Anchor Table U-Leg
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Shape
- Rectangle
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Number of Seals
- 8
- Seat Color
- Seagrass
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.