Table
- Mfr # 668GYGTS
- Zoro # G423436902
product price:Â
$
1,426.99
/ea
Key Features
Frame Color
Gray
Product Type
Table
Standards
ISO 22196
Assembly
Partially Assembled
Model Name
Endurance(TM) Round Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668GYGTS
- Zoro #
- G423436902
- UPC #
- 819085015737
- Country of Origin
- United States
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Frame Color
- Gray
- Product Type
- Table
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Ballast Capacity
- 200 lb
- Shape
- Circle
- Structural Material
- Polyethylene
- Tabletop Color
- Gray
- Includes Game Top
- Game Top Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Item
- Table
- Accepts Ballast
- Ballast Accepted
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.