Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363AQS
- Zoro # G423434816
product price:Â
$
1,409.99
/ea
Key Features
Tabletop Material
Laminate
Assembly
Partially Assembled
Tabletop Color
Aqua
Accepts Ballast
Ballast Accepted
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363AQS
- Zoro #
- G423434816
- UPC #
- -
- Country of Origin
- United States
- Item
- Table
- Tabletop Material
- Laminate
- Assembly
- Partially Assembled
- Tabletop Color
- Aqua
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Features
- Standards
- ISO
- Product Type
- Table
- Frame Color
- Aqua
- Model Name
- Summit Table
- Structural Material
- Polyethylene
Dimensions
- Overall Width
- 44 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Overall Height
- 29 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.