Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABCV
- Zoro # G123437711
product price:Â
$
2,752.99
/ea
Key Features
Model Name
Endurance(TM) Round Base Table
Includes Game Top
No Game Top
Accepts Ballast
Ballast Not Accepted
Standards
ISO 22196
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABCV
- Zoro #
- G123437711
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Round Base Table
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Support Style
- Cylinder
- Product Type
- Table
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Steel
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Circle
- Assembly
- Partially Assembled
- Number of Seals
- 4
- Seat Color
- Canvas
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.