Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 10BGB
- Zoro # G923436983
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Seat Height
36 in
Overall Depth
30 in
Seat Width
19 1/2 in
Weight Capacity
2,000 lb
Seat Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10BGB
- Zoro #
- G923436983
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Weight Capacity
- 2,000 lb
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Model Name
- Structured Seating
- Flammability Standards
- UL 94HB
Dimensions
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Overall Width
- 25 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.