Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 270CV
- Zoro # G323434350
product price:Â
$
400.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Overall Depth
32 in
Includes Arms
No Arms
Weight Capacity
500 lb
Seat Color
Canvas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270CV
- Zoro #
- G323434350
- UPC #
- 819085019698
- Country of Origin
- United States
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Weight Capacity
- 500 lb
- Seat Color
- Canvas
- Leg Color
- Canvas
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Features
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Sync Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
Dimensions
- Overall Depth
- 32 in
- Overall Height
- 33 in
- Seat Height
- 19 in
- Overall Width
- 29 in
- Seat Depth
- 32 in
- Seat Width
- 29 in
- Fits Chest Size
Description
Chair, Leg Color Canvas, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Design with no Metal or Wood Components, Pairs with Sync Slim, Sync Wedge and Sync Cube for Coordinated Layouts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.