Chair
- Mfr # 270OCS
- Zoro # G423435196
product price:Â
$
472.99
/ea
Key Features
Overall Depth
32 in
Seat Depth
32 in
Features
Overall Width
29 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270OCS
- Zoro #
- G423435196
- UPC #
- -
- Country of Origin
- United States
- Features
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Standards
- GreenGuard Gold Certified, ISO
- Leg Material
- Polyethylene
- Leg Color
- Overcast
- Model Name
- Sync Chair
- Assembly
- Assembled
- Seat Color
- Overcast
- Weight Capacity
- 500 lb
- Item
- Chair
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Depth
- 32 in
- Seat Depth
- 32 in
- Overall Width
- 29 in
- Seat Height
- 19 in
- Overall Height
- 33 in
- Seat Width
- 29 in
- Fits Chest Size
Description
Chair, Leg Color Overcast, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.