Chair
- Mfr # 34SGG
- Zoro # G823434720
product price:Â
$
3,167.99
/ea
Key Features
Includes Arms
Arms Included
Seat Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO
Seat Width
19 1/2 in
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34SGG
- Zoro #
- G823434720
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
- Overall Width
- 77 in
- Seat Height
- 36 in
Details
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Chair
- Flammability Standards
- UL 94HB
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
- Seat Color
- Seagrass
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.