Crew Chair
- Mfr # 6484CVKT
- Zoro # G423437091
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Weight Capacity
1,000 lb
Model Name
Crew Armless Chair
Flammability Standards
CAL 133, UL 94 HB
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484CVKT
- Zoro #
- G423437091
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Model Name
- Crew Armless Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Product Type
- Armless Chair
- Item
- Crew Chair
- Seat Color
- Canvas
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Canvas
- Leg Material
- Polyethylene
Dimensions
- Seat Depth
- 26 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Overall Height
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.