Crew Chair
- Mfr # 6484SDKT
- Zoro # G823437110
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Sand
Leg Material
Polyethylene
Overall Depth
26 in
Weight Capacity
1,000 lb
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484SDKT
- Zoro #
- G823437110
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Sand
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Model Name
- Crew Armless Chair
- Item
- Crew Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Product Type
- Armless Chair
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Depth
- 26 in
- Overall Height
- 32 in
- Seat Depth
- 26 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.