Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320CVS
- Zoro # G923437713
product price:Â
$
861.99
/ea
Key Features
Modular Component Type
Dependent
Includes Arms
No Arms
Model Name
Summit Lounge Chair
Accepts Ballast
Ballast Accepted
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320CVS
- Zoro #
- G923437713
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Dependent
- Includes Arms
- No Arms
- Model Name
- Summit Lounge Chair
- Accepts Ballast
- Ballast Accepted
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Seat Color
- Canvas
- Item
- Lounge Chair
- Standards
- GreenGuard Gold Certified, ISO
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Leg Color
- Canvas
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
Dimensions
- Seat Height
- 26 in
- Overall Width
- 29 in
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.