Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484CV
- Zoro # G423436384
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Seat Width
22 in
Modular Component Type
Dependent
Flammability Standards
CAL 133, UL 94 HB
Features
Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484CV
- Zoro #
- G423436384
- UPC #
- 819085015980
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO 22196
- Modular Component Type
- Dependent
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Seat Color
- Canvas
- Product Type
- Arm Chair
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- Arms Included
- Leg Color
- Canvas
- Item
- Crew Chair
- Model Name
- Crew Arm Chair
Dimensions
- Seat Width
- 22 in
- Seat Depth
- 26 in
- Overall Width
- 32 in
- Overall Depth
- 26 in
- Seat Height
- 19 in
- Overall Height
- 25 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.