Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610CV
- Zoro # G823433716
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
Features
Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Includes Game Top
No Game Top
Structural Material
Polyethylene
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610CV
- Zoro #
- G823433716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 25 1/2 in
- Overall Depth
- 20 in
- Overall Width
- 36 in
- Tabletop Thickness
- 2 1/2 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Tabletop Color
- Canvas
- Assembly
- Partially Assembled
- Item
- Desk
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Rectangle
- ADA Compliant
- ADA Compliant
- Product Type
- Wall-Mount Desk
- Support Style
- Bolt to Wall
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Frame Color
- Canvas
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.