Desk
- Mfr # 7605SE
- Zoro # G123435588
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Accepts Ballast
Ballast Not Accepted
Overall Height
29 in
Structural Material
Polyethylene
Shape
Rectangle
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7605SE
- Zoro #
- G123435588
- UPC #
- 819085014600
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Polyethylene
- Shape
- Rectangle
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Seagrass
- Standards
- ISO
- Product Type
- Wall-Mount Desk
- Model Name
- Endurance(TM) Wall Mount Desk
- Tabletop Material
- Polyethylene
- Item
- Desk
- Tabletop Color
- Seagrass
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
- Support Style
- Bolt to Wall
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 24 in
- Overall Width
- 36 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.