Desk
- Mfr # 7603TD
- Zoro # G623431028
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Frame Color
Tide
Standards
ISO
Overall Height
29 in
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7603TD
- Zoro #
- G623431028
- UPC #
- 819085012422
- Country of Origin
- United States
- Frame Color
- Tide
- Standards
- ISO
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Bolt to Wall
- Shape
- Rectangle
- Model Name
- Endurance(TM) Floor Mount Free Standing Laminate Desk
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Tabletop Color
- Tide
- Item
- Desk
- Tabletop Material
- Polyethylene
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 29 in
- Overall Width
- 36 in
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.