Desk
- Mfr # 7607OC
- Zoro # G223437222
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Model Name
Endurance(TM) Freestanding Desk
Features
Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Overall Height
29 in
Flammability Standards
CAL 133, UL 94 HB
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7607OC
- Zoro #
- G223437222
- UPC #
- 819085013306
- Country of Origin
- United States
- Model Name
- Endurance(TM) Freestanding Desk
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Product Type
- Freestanding Desk
- Standards
- ISO 22196
- Shape
- Rectangle
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Overcast
- Assembly
- Partially Assembled
- Frame Color
- Overcast
- Tabletop Material
- Polyethylene
Dimensions
- Overall Height
- 29 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.