Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8601CL
- Zoro # G523434679
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Tabletop Material
Polyethylene
Standards
ISO 22196
Shape
Rectangle
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8601CL
- Zoro #
- G523434679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 30 in
- Overall Height
- 11 in
- Fits Chest Size
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
- Shape
- Rectangle
- Tabletop Color
- Claylight
- Structural Material
- Polyethylene
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Workstation Desk
- Frame Color
- Claylight
- Features
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Support Style
- Bolt to Wall
- Includes Game Top
- No Game Top
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.