Desk
- Mfr # 7611TD
- Zoro # G623434852
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
22 in
Frame Color
Tide
Structural Material
Polyethylene
Support Style
Bolt to Wall
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611TD
- Zoro #
- G623434852
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Tide
- Structural Material
- Polyethylene
- Support Style
- Bolt to Wall
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Tabletop Color
- Tide
- Model Name
- Endurance(TM) Wall Mount Desk
- Includes Game Top
- No Game Top
- Product Type
- Wall-Mount Desk
- Tabletop Material
- Polyethylene
- Item
- Desk
- Assembly
- Partially Assembled
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- ADA Compliant
- ADA Compliant
Dimensions
- Overall Depth
- 22 in
- Overall Width
- 38 in
- Overall Height
- 31 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.