Desk
- Mfr # 7608CV
- Zoro # G823430807
product price:Â
$
1,470.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Product Type
Freestanding Desk
Shape
Rectangle
Standards
ISO 22196
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7608CV
- Zoro #
- G823430807
- UPC #
- 819085019285
- Country of Origin
- United States
- Product Type
- Freestanding Desk
- Shape
- Rectangle
- Standards
- ISO 22196
- Tabletop Material
- Polyethylene
- Tabletop Color
- Canvas
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Frame Color
- Canvas
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Freestanding Desk
- Structural Material
- Polyethylene
Dimensions
- Overall Width
- 36 in
- Overall Height
- 29 in
- Overall Depth
- 24 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.