Desk
- Mfr # 7610BK
- Zoro # G923436662
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
20 in
Assembly
Partially Assembled
Shape
Rectangle
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610BK
- Zoro #
- G923436662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 20 in
- Overall Height
- 25 1/2 in
- Tabletop Thickness
- 2 1/2 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Assembly
- Partially Assembled
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Black
- ADA Compliant
- ADA Compliant
- Tabletop Color
- Black
- Support Style
- Bolt to Wall
- Item
- Desk
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Product Type
- Wall-Mount Desk
- Structural Material
- Polyethylene
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.