Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610MS
- Zoro # G523436895
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO 22196
Includes Game Top
No Game Top
Frame Color
Moss
Overall Height
25 1/2 in
Overall Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610MS
- Zoro #
- G523436895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 25 1/2 in
- Overall Depth
- 20 in
- Tabletop Thickness
- 2 1/2 in
- Overall Width
- 36 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Frame Color
- Moss
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Product Type
- Wall-Mount Desk
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Bolt to Wall
- Assembly
- Partially Assembled
- Shape
- Rectangle
- Tabletop Material
- Polyethylene
- Tabletop Color
- Moss
- ADA Compliant
- ADA Compliant
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Item
- Desk
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.