Desk
- Mfr # 7610BN
- Zoro # G523435409
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
ADA Compliant
Tabletop Thickness
2 1/2 in
Overall Height
25 1/2 in
Structural Material
Polyethylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610BN
- Zoro #
- G523435409
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 2 1/2 in
- Overall Height
- 25 1/2 in
- Overall Width
- 36 in
- Overall Depth
- 20 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- ADA Compliant
- ADA Compliant
- Structural Material
- Polyethylene
- Shape
- Rectangle
- Tabletop Material
- Polyethylene
- Product Type
- Wall-Mount Desk
- Standards
- ISO 22196
- Tabletop Color
- Brown
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Brown
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Bolt to Wall
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.