Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610GN
- Zoro # G123434833
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
20 in
Model Name
Endurance(TM) Wall Mount Laminate Desk
Includes Game Top
No Game Top
Overall Height
25 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610GN
- Zoro #
- G123434833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 20 in
- Overall Height
- 25 1/2 in
- Tabletop Thickness
- 2 1/2 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Item
- Desk
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- Polyethylene
- Tabletop Color
- Green
- Frame Color
- Green
- Structural Material
- Polyethylene
- Product Type
- Wall-Mount Desk
- Support Style
- Bolt to Wall
- ADA Compliant
- ADA Compliant
- Shape
- Rectangle
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Assembly
- Partially Assembled
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.