Desk
- Mfr # 7610TD
- Zoro # G523437793
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Features
Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Standards
ISO 22196
Accepts Ballast
Ballast Not Accepted
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610TD
- Zoro #
- G523437793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Height
- 25 1/2 in
- Tabletop Thickness
- 2 1/2 in
- Overall Depth
- 20 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Item
- Desk
- Tabletop Color
- Tide
- Assembly
- Partially Assembled
- Shape
- Rectangle
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- ADA Compliant
- ADA Compliant
- Frame Color
- Tide
- Product Type
- Wall-Mount Desk
- Support Style
- Bolt to Wall
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.