Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611AQ
- Zoro # G723437272
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Overall Width
38 in
ADA Compliant
ADA Compliant
Frame Color
Aqua
Product Type
Wall-Mount Desk
Model Name
Endurance(TM) Wall Mount Desk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611AQ
- Zoro #
- G723437272
- UPC #
- -
- Country of Origin
- United States
- ADA Compliant
- ADA Compliant
- Frame Color
- Aqua
- Item
- Desk
- Product Type
- Wall-Mount Desk
- Model Name
- Endurance(TM) Wall Mount Desk
- Tabletop Color
- Aqua
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Shape
- Rectangle
- Standards
- ISO 22196
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Support Style
- Bolt to Wall
- Accepts Ballast
- Ballast Not Accepted
Dimensions
- Overall Width
- 38 in
- Overall Depth
- 22 in
- Overall Height
- 31 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.