Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611BN
- Zoro # G023437408
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Features
Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Includes Game Top
No Game Top
Overall Height
31 in
Support Style
Bolt to Wall
Frame Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611BN
- Zoro #
- G023437408
- UPC #
- -
- Country of Origin
- United States
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Support Style
- Bolt to Wall
- Frame Color
- Brown
- Model Name
- Endurance(TM) Wall Mount Desk
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Wall-Mount Desk
- Shape
- Rectangle
- Item
- Desk
- Tabletop Color
- Brown
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- ADA Compliant
- ADA Compliant
- Structural Material
- Polyethylene
Dimensions
- Overall Height
- 31 in
- Overall Width
- 38 in
- Overall Depth
- 22 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.