Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611MB
- Zoro # G723435056
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Assembly
Partially Assembled
Flammability Standards
CAL 133, UL 94 HB
Overall Depth
22 in
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611MB
- Zoro #
- G723435056
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Wall-Mount Desk
- Item
- Desk
- ADA Compliant
- ADA Compliant
- Support Style
- Bolt to Wall
- Model Name
- Endurance(TM) Wall Mount Desk
- Tabletop Color
- Midnight Blue
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Frame Color
- Midnight Blue
- Standards
- ISO 22196
- Tabletop Material
- Polyethylene
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 31 in
- Overall Width
- 38 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.