Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611BK
- Zoro # G723434707
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Accepts Ballast
Ballast Not Accepted
Includes Game Top
No Game Top
Overall Depth
22 in
Support Style
Bolt to Wall
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611BK
- Zoro #
- G723434707
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Tabletop Color
- Black
- Support Style
- Bolt to Wall
- Shape
- Rectangle
- ADA Compliant
- ADA Compliant
- Model Name
- Endurance(TM) Wall Mount Desk
- Structural Material
- Polyethylene
- Product Type
- Wall-Mount Desk
- Frame Color
- Black
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
- Item
- Desk
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 31 in
- Overall Width
- 38 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.