Desk
- Mfr # 7611CV
- Zoro # G023436715
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Includes Game Top
No Game Top
Support Style
Bolt to Wall
Shape
Rectangle
Overall Height
31 in
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7611CV
- Zoro #
- G023436715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 22 in
- Overall Width
- 38 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Details
- Includes Game Top
- No Game Top
- Support Style
- Bolt to Wall
- Shape
- Rectangle
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Canvas
- Product Type
- Wall-Mount Desk
- Item
- Desk
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Wall Mount Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Canvas
- ADA Compliant
- ADA Compliant
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.