Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611GN
- Zoro # G223437239
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
22 in
Overall Width
38 in
Shape
Rectangle
Frame Color
Green
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611GN
- Zoro #
- G223437239
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Frame Color
- Green
- Structural Material
- Polyethylene
- Item
- Desk
- Support Style
- Bolt to Wall
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Product Type
- Wall-Mount Desk
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Green
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Wall Mount Desk
- Assembly
- Partially Assembled
- ADA Compliant
- ADA Compliant
Dimensions
- Overall Depth
- 22 in
- Overall Width
- 38 in
- Overall Height
- 31 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.