Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611MS
- Zoro # G123437766
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
Features
Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Overall Depth
22 in
Tabletop Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611MS
- Zoro #
- G123437766
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Item
- Desk
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Product Type
- Wall-Mount Desk
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Shape
- Rectangle
- ADA Compliant
- ADA Compliant
- Model Name
- Endurance(TM) Wall Mount Desk
- Tabletop Color
- Moss
- Frame Color
- Moss
- Support Style
- Bolt to Wall
Dimensions
- Overall Depth
- 22 in
- Overall Width
- 38 in
- Overall Height
- 31 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.